Zoro Homepage

Carbon Monoxide Detector Transmitter

  • Mfr # DX-COKIT

  • Zoro # G2439267


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Features
Built-In 85dba Sounder
Includes
(2) Status Indicators
Operating Frequency
315.000 MHz
Battery Life
6 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX-COKIT
Zoro #
G2439267
UPC #
093863116070
Country of Origin
China

Details

Item
Carbon Monoxide Detector Transmitter
Power Source
Hardwired
Features
Built-In 85dba Sounder
Includes
(2) Status Indicators
Operating Frequency
315.000 MHz
Battery Life
6 yr
Powered By
11 to 17V DC or 12 to 16V AC
Color
White
Detects
Carbon Monoxide
Alert Type
Sound
Shape
Rectangular
Environment
Indoor
Visual Alert Type
Red LED
Voltage Rating
11 to 17V DC, 12 to 16V AC
Sensor Type
Metal Oxide
Detector Type
CO Detector
Mount Type
Surface

Description

Carbon Monoxide Detector Transmitter, Operating Frequency 315 MHz, Transmission Range D/C, Detection Range Variable, Compatible With Any Alarm Control Panel, Powered By 11 to 17VDC or 12 to 16VAC, For Use With Any Hardwired Alarm Control Panel, Number of Channels 0, Operating Temp. Range D/C, Humidity Range D/C, Battery Life 6 yr., Height D/C, Width D/C, Depth D/C, Diameter D/C, Features Built-In 85dba Sounder, Includes (2) Status Indicators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.