Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS-80
Zoro #
G2017027
UPC #
938631146012
Country of Origin
China
Dimensions
Depth
2 in
Details
Item
Carbon Monoxide Detector Transmitter
Operating Frequency
315.000 MHz
Compatible With
DXS Receivers
Powered By
CR2032 Battery
Features
UL Listed
Includes
(2) Status Indicators
For Use With
DXS Receivers
Battery Life
6 yr
Operating Temp. Range
32 Degrees to 100 Degrees F
Description
Carbon Monoxide Detector Transmitter, Operating Frequency 315.000 MHz, Compatible With DXS Receivers, Powered By CR2032 Battery, For Use With DXS Receivers, Operating Temp. Range 32 Degrees to 100 Degrees F, Battery Life 6 yr, Height 5.4 in, Width 5.4 in, Depth 2 in, Features UL Listed, Includes (2) Status Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.