Zoro Homepage

Channel Receiver, Number of Channels 1

  • Mfr # DR

  • Zoro # G8490207


product price: $42.89
/ea

Key Features

Output Voltage
30 V AC
Overall Height
5 1/4 in
Width
5.5 in
Depth
1.2 in
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR
Zoro #
G8490207
UPC #
093863101243
Country of Origin
China

Dimensions

Overall Height
5 1/4 in
Width
5.5 in
Depth
1.2 in
Height
4 in
Overall Depth
1 1/2 in
Overall Width
3 3/4 in

Details

Item
Channel Receiver
Output Voltage
30 V AC
Number of Channels
1
Features
1-Channel Receiver
Operating Frequency
310.000 MHz
Output
Solid State
Detection Range
Variable
Includes
Mounting Bracket
Powered By
24 Volts AC or DC Power
DC Input Voltage - Maximum
24 V DC
DC Input Voltage - Minimum
12 V DC
AC Input Voltage - Minimum
12 V AC
Output Type
Relay
AC Input Voltage - Maximum
24 V AC
Operating Frequency - Maximum
310 MHz
Product Type
Gate Receiver
Operating Frequency - Minimum
300 MHz

Description

Channel Receiver, Operating Frequency 310.000 MHz, Number of Channels 1, Detection Range Variable, Output Solid State, Powered By 24 Volts AC or DC Power, Height 4 in, Width 5.5 in, Depth 1.2 in, Features 1-Channel Receiver, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.