Digital Keypad (wired or wireless)
Mfr # F310
Zoro # G3629123
product price: $103.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gate Operators
Product Type
Keypad
Standards
UL325
Operation
Program Up to 25 Entry Codes. Temporary Codes Can be Programmed to Expire within 1-7 Days.
Type
Wired or Wireless Gate Entry Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F310
Zoro #
G3629123
UPC #
090835001341
Country of Origin
China
Details
Item
Digital Keypad
For Use With
Gate Operators
Product Type
Keypad
Standards
UL325
Operation
Program Up to 25 Entry Codes. Temporary Codes Can be Programmed to Expire within 1-7 Days.
Type
Wired or Wireless Gate Entry Control
Color
Black
Number of Programmable Codes
25
Compatible with Manufacturer Model Number
GPX-SL25, PRO-SW2000XLS
Compatible Manufacturer Model Number
GPX-SL25, PRO-SW2000XLS
Compatible Manufacturer Part Number
GPX-SL25, PRO-SW2000XLS
For Use With Mfr. Model Number
GPX-SL25, PRO-SW2000XLS
Compatible with Manufacturer Model No.
GPX-SL25, PRO-SW2000XLS
Compatible with Mfr. Model No.
GPX-SL25, PRO-SW2000XLS
For Use with Mfr Model Number
GPX-SL25, PRO-SW2000XLS
Compatible Pump Manufacturer Part Number
GPX-SL25, PRO-SW2000XLS
Compatible Mfr. Model Number
GPX-SL25, PRO-SW2000XLS
Description
Digital Keypad, Product Type Keypad, Includes Not Applicable, For Use With Gate Operators, Color Black, Standards UL325, Compatible with Grainger Part Number 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985, Compatible Manufacturer Part Number GPX-SL25, PRO-SW2000XLS, Number of Programmable Codes 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.