Zoro Homepage

Double Set Multi Code Receiver/Transmitt

  • Mfr # MCS2022

  • Zoro # G116577011


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Includes
Visor Clip; 9-volt Battery
For Use With
Multi-Code Radio Controls
Color
Grey
Width
4 in
Safety Features
Visor Clips; Powered by 9-volt Battery; three terminal 24-volt receiver connects directly to operator; 1,024 codes; Dip switch for easy programming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS2022
Zoro #
G116577011
UPC #
093863105739
Country of Origin
China

Dimensions

Width
4 in
Length
2.8 in
Depth
6.9 in

Details

Item
Double Set Multi Code Receiver/Transmitt
Includes
Visor Clip; 9-volt Battery
For Use With
Multi-Code Radio Controls
Color
Grey
Safety Features
Visor Clips; Powered by 9-volt Battery; three terminal 24-volt receiver connects directly to operator; 1,024 codes; Dip switch for easy programming
Voltage
24V

Description

Double Set Multi Code Receiver/Transmitt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.