Empty Control Box
Mfr # RP1005
Zoro # G316576586
product price:Â $78.85
/ea
Free Shipping & Returns
Key Features
For Use With
Mighty Mule MM371W, MM372W, MM571W, and MM572W gate operators
Depth
2.7 in
Length
12 in
Color
Black
Width
9.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP1005
Zoro #
G316576586
UPC #
093863147494
Country of Origin
China
Dimensions
Depth
2.7 in
Length
12 in
Width
9.8 in
Details
Item
Linear Empty Control Box
For Use With
Mighty Mule MM371W, MM372W, MM571W, and MM572W gate operators
Color
Black
Description
Linear Empty Control Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.