Zoro Homepage

Glass Break Detector Transmitter, 320 MHz

  • Mfr # ITIGLB01

  • Zoro # G2439416


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/2 in
Overall Height
2 in
Features
Built-In Glass Break and RF Test
Includes
Screws
Powered By
(2) CR123A Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITIGLB01
Zoro #
G2439416
UPC #
093863123320
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Overall Height
2 in
Diameter
4 5/8 in
Battery Size
CR123A
Overall Diameter
4.63 in

Details

Item
Glass Break Detector Transmitter
Features
Built-In Glass Break and RF Test
Includes
Screws
Powered By
(2) CR123A Batteries
For Use With
Interlogix Receivers
Transmission Range
500 ft
Compatible With
SIMON/NX/CONCORD Series
Humidity Range
5 to 90%
Battery Life
3 yr
Operating Temp. Range
23 Degrees to 131 Degrees F
Operating Frequency
320.000 MHz
Product Type
Glass Break Detector
Number of Batteries Required
2
Battery Run Time
3 yr
Transmission Distance - Maximum
500 ft
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
23 Degrees F
Battery Chemistry
Lithium
Operating Frequency - Maximum
320 MHz

Description

Glass Break Detector Transmitter, Operating Frequency 320.000 MHz, Transmission Range 500 ft, Compatible With SIMON/NX/CONCORD Series, Powered By (2) CR123A Batteries, For Use With Interlogix Receivers, Operating Temp. Range 23 Degrees to 131 Degrees F, Humidity Range 5 to 90 Percent, Battery Life 3 yr, Height 1.9 in, Diameter 4 5/8 in, Features Built-In Glass Break and RF Test, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.