Zoro Homepage

Glass Break Detector Transmitter, 320 MHz

  • Mfr # NAPGB01

  • Zoro # G2439407


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/2 in
Overall Height
2 in
Features
Built-In Glass Break and RF Test
Includes
Screws
Operating Temp. Range
23 Degrees to 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAPGB01
Zoro #
G2439407
UPC #
093863122194
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Overall Height
2 in
Diameter
4 5/8 in
Battery Size
CR123A
Overall Diameter
4.63 in

Details

Item
Glass Break Detector Transmitter
Features
Built-In Glass Break and RF Test
Includes
Screws
Operating Temp. Range
23 Degrees to 131 Degrees F
Transmission Range
500 ft
Compatible With
Napco Receivers
Humidity Range
5 to 90%
Powered By
(2) CR123A Batteries
Operating Frequency
320.000 MHz
For Use With
Napco Receivers
Battery Life
3 yr
Product Type
Glass Break Detector
Operating Temperature - Maximum
131 Degrees F
Transmission Distance - Maximum
500 ft
Number of Batteries Required
2
Battery Run Time
3 yr
Operating Temperature - Minimum
23 Degrees F
Operating Frequency - Maximum
320 MHz
Battery Chemistry
Lithium

Description

Glass Break Detector Transmitter, Operating Frequency 320.000 MHz, Transmission Range 500 ft, Compatible With Napco Receivers, Powered By (2) CR123A Batteries, For Use With Napco Receivers, Operating Temp. Range 23 Degrees to 131 Degrees F, Humidity Range 5 to 90 Percent, Battery Life 3 yr, Height 1.9 in, Diameter 4 5/8 in, Features Built-In Glass Break and RF Test, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.