Zoro Homepage
This item is Discontinued.
Linear Handheld Transmitter, 2-5/32inWx3-3/4inH D-22B

Handheld Transmitter, 2-5/32inWx3-3/4inH (Discontinued)

  • Mfr # D-22B
  • Zoro # G2017191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-22B
Zoro #
G2017191
UPC #
029191195296
Country of Origin
China

Dimensions

Height
3.8 in
Width
2.2 in
Depth
0.9 in

Details

Item
Handheld Transmitter
Powered By
9V Battery
Operating Frequency
304.000 MHz
Number of Buttons
2
Number of Channels
2
Includes
9V battery
Features
Wall Mounting Clip

Description

Handheld Transmitter, Operating Frequency 304.000 MHz, Powered By 9V Battery, Number of Buttons 2, Number of Channels 2, Height 3.8 in, Width 2.2 in, Depth 0.9 in, Features Wall Mounting Clip, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.