This item is Discontinued.

Linear Handheld Transmitter, 300 ft.320 MHz ITIFOB01

This item is Discontinued.

Linear

Handheld Transmitter, 300 ft.320 MHz (Discontinued)

Mfr # ITIFOB01
Zoro # G2017237
UPC # 093863123047
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ITIFOB01
Zoro #
G2017237
UPC #
093863123047
Country of Origin
China

Dimensions

Height
2.5 in
Width
1.2 in
Depth
0.4 in

Details

Item
Handheld Transmitter
Operating Frequency
320.000 MHz
Transmission Range
300 ft
Compatible With
Interlogix Receivers
Includes
CR2025 Lithium Battery
Number of Buttons
4
Operating Temp. Range
23 Degrees to 131 Degrees F
Features
Belt/Wall Clip Option
Humidity Range
5 to 90%
Powered By
(2) CR2032 Batteries
Battery Life
3 yr
Battery Chemistry
Lithium (Li)
Power Source
Battery
Application
Security

Description

Handheld Transmitter, Operating Frequency 320.000 MHz, Transmission Range 300 ft, Compatible With Interlogix Receivers, Powered By (2) CR2032 Batteries, Number of Buttons 4, Operating Temp. Range 23 Degrees to 131 Degrees F, Humidity Range 5 to 90 Percent, Battery Life 3 yr, Height 2.5 in, Width 1.2 in, Depth 0.4 in, Features Belt/Wall Clip Option, Includes CR2025 Lithium Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.