Indoor Keypad, 4-1/2" H
Mfr # 232I US32D
Zoro # G8490021
product price: $215.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Applications
Height
4 1/2 in
Width
2 3/4 in
Product Type
Keypad
Includes
Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232I US32D
Zoro #
G8490021
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
4 1/2 in
Width
2 3/4 in
Depth
1 5/16 in
Overall Width
2 3/4 in
Overall Length
1 1/4 in
Overall Height
4 1/2 in
Details
Item
Indoor Keypad
For Use With
Access Control Applications
Product Type
Keypad
Includes
Key
Finish
Stainless Steel
Amps
2 A
Decibels
0 dB
Siren Style
Continuous
Material
Cast Aluminum
Voltage
10 to 30V DC, 12 to 24V AC
Number of Wires
5
Test Range
50 ft
Current
2 A
Environment
Indoor
Number of User Codes
120
Compatible Product Type
Access Control Applications
Sound Level
0 dB
Description
Indoor Keypad, Cast Aluminum, Stainless Steel Finish, For Use With Access Control Applications, Siren Style Continuous, 0 Decibels, Voltage 12 to 24VAC/DC, 2 Amps, Number of Wires 5 Wires, Test Range 50 ft., Height 4-1/2 In., Width 2-3/4 In., Depth 1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.