Zoro Homepage
This item is Discontinued.
Linear Key Fob, 304 MHz, 1-27/64inWx2-7/32inH LMT-1/303

Key Fob, 304 MHz, 1-27/64inWx2-7/32inH (Discontinued)

  • Mfr # LMT-1/303
  • Zoro # G2017079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMT-1/303
Zoro #
G2017079
UPC #
093863100567
Country of Origin
China

Dimensions

Height
2.2 in
Width
1.5 in
Depth
0.7 in
Overall Width
1 3/5 in
Overall Height
2 1/5 in
Overall Depth
4/5 in
Battery Size
GP-23

Details

Item
Visor Transmitter
Operating Frequency
304.000 MHz
Compatible With
Megacode Receivers
Product Type
Visor Transmitter
Includes
GP-23 Alkaline Batteries
Number of Buttons
1
Powered By
GP-23 Battery
Number of Channels
1
Features
Adjustable Lanyard
Battery Life
1 yr
Battery Chemistry
Alkaline
Batteries Included
Batteries Included
Operating Frequency - Maximum
303.875 MHz
Compatible with Brand
Megacode Receivers
Battery Run Time
1 yr

Description

Visor Transmitter, Operating Frequency 304.000 MHz, Compatible With Megacode Receivers, Powered By GP-23 Battery, Number of Buttons 1, Number of Channels 1, Battery Life 1 yr, Height 2.2 in, Width 1.5 in, Depth 0.7 in, Features Adjustable Lanyard, Includes GP-23 Alkaline Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.