Zoro Homepage
This item is Discontinued.
Linear Key Fob, 304 MHz, 2-7/32inWx2-7/32inH ET-2-19

Key Fob, 304 MHz, 2-7/32inWx2-7/32inH (Discontinued)

  • Mfr # ET-2-19
  • Zoro # G2439501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-2-19
Zoro #
G2439501
UPC #
093863100024
Country of Origin
China

Dimensions

Height
2.2"
Width
2.2"
Depth
0.7"

Details

Item
Key Fob
Powered By
GP-23 Battery
Operating Frequency
304.000 MHz
Number of Buttons
1
Number of Channels
1
Features
Adjustable Lanyard
Includes
GP-23 Alkaline Batteries
Battery Life
1 yr.

Description

Key Fob, Operating Frequency 304.000 MHz, Powered By GP-23 Battery, Number of Buttons 1, Number of Channels 1, Battery Life 1 yr, Height 2.2 in, Width 2.2 in, Depth 0.7 in, Features Adjustable Lanyard, Includes GP-23 Alkaline Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.