Zoro Homepage
This item is Discontinued.
Linear Key Fob, 315 MHz, 1-1/4inWx2-1/4inH DXT-601

Key Fob, 315 MHz, 1-1/4inWx2-1/4inH (Discontinued)

  • Mfr # DXT-601
  • Zoro # G2017158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXT-601
Zoro #
G2017158
UPC #
093863110108
Country of Origin
China

Dimensions

Height
2.3"
Width
1.3"
Depth
0.5"

Details

Item
Key Fob
Powered By
(2) CR2032 Batteries
Operating Frequency
315.000 MHz
Compatible With
DX Receivers
Number of Buttons
1
Number of Channels
1
Includes
2016 Lithium Batteries
Battery Life
5 yr.
Features
Detachable Key Ring

Description

Key Fob, Operating Frequency 315.000 MHz, Compatible With DX Receivers, Powered By (2) CR2032 Batteries, Number of Buttons 1, Number of Channels 1, Battery Life 5 yr, Height 2.3 in, Width 1.3 in, Depth 0.5 in, Features Detachable Key Ring, Includes 2016 Lithium Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.