Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Pad, 1500 ft., 315 MHz, 3-51/64inW

  • Mfr # DXS-10

  • Zoro # G2439486


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Operating Frequency
315.000 MHz
Transmission Range
1,500 ft
Height
3.6 in
Compatible With
DVS1200/DVS2400/DUAL824
Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXS-10
Zoro #
G2439486
UPC #
093863103650
Country of Origin
China

Dimensions

Height
3.6 in
Width
3.8 in
Depth
1.3 in
Overall Length
1 1/4 in
Overall Height
3 1/2 in
Overall Width
3 3/4 in

Details

Item
Key Pad
Operating Frequency
315.000 MHz
Transmission Range
1,500 ft
Compatible With
DVS1200/DVS2400/DUAL824
Product Type
Keypad
Includes
9V battery
Number of Buttons
18
Operating Temp. Range
32 Degrees to 120 Degrees F
Powered By
9V Battery
Battery Life
3 yr
Features
Table/Wall Mount
Compatible Manufacturer Part Number
DUAL-824, DVS-1200, DVS-2400

Description

Key Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.