Zoro Homepage

Key Ring Transmitter, Range 200 ft.

  • Mfr # ACT-31B

  • Zoro # G8490216


product price: $30.59
/ea

Key Features

Operating Frequency
318.000 MHz
Transmission Range
200 ft
Height
2.2 in
Compatible With
All Linear Receivers and Controllers
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT-31B
Zoro #
G8490216
UPC #
093863106590
Country of Origin
China

Dimensions

Height
2.2 in
Width
1.2 in
Depth
0.4 in
Overall Width
1 1/5 in
Overall Depth
2/5 in
Overall Height
2 1/5 in

Details

Item
Key Ring Transmitter
Operating Frequency
318.000 MHz
Transmission Range
200 ft
Compatible With
All Linear Receivers and Controllers
Product Type
Key Ring Transmitter
Includes
2016 Lithium Batteries
Number of Buttons
1
Powered By
(2) Lithium Ion
Battery Life
10 yr
Number of Channels
1
Battery Chemistry
Lithium
Transmission Distance - Maximum
200 ft
Batteries Included
Batteries Included
Operating Frequency - Maximum
318 MHz
Number of Batteries Required
2
Compatible with Brand
Nice/Linear's
Battery Run Time
5 yr
Number of Codes
1,000,000

Description

Key Ring Transmitter, Operating Frequency 318.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By (2) Lithium Ion, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 2.2 in, Width 1.2 in, Depth 0.4 in, Includes 2016 Lithium Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.