Zoro Homepage

Key Ring Transmitter, Range 200 ft.

  • Mfr # MCS307010

  • Zoro # G8490310


product price: $30.49
/ea

Key Features

Operating Frequency
300.000 MHz
Transmission Range
200 ft
Height
2 in
Compatible With
All Linear Receivers and Controllers
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS307010
Zoro #
G8490310
UPC #
093863105685
Country of Origin
China

Dimensions

Height
2 in
Width
1.5 in
Depth
0.6 in
Overall Depth
3/5 in
Overall Width
1 3/5 in
Overall Height
2 in

Details

Item
Key Ring Transmitter
Operating Frequency
300.000 MHz
Transmission Range
200 ft
Compatible With
All Linear Receivers and Controllers
Product Type
Key Ring Transmitter
Includes
9V Battery
Number of Buttons
1
Powered By
12V Battery
Battery Life
10 yr
Number of Channels
1
Features
1024 Codes
Transmission Distance - Maximum
200 ft
Operating Frequency - Maximum
300 MHz
Batteries Included
Batteries Included
Battery Run Time
10 yr
Number of Codes
1,024

Description

Key Ring Transmitter, Operating Frequency 300.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 12V Battery, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 2 in, Width 1.5 in, Depth 0.6 in, Features 1024 Codes, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.