Zoro Homepage

Linear Housing

  • Mfr # RP1001

  • Zoro # G916576559


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
31.5 in
Depth
4.25 in
Width
4 in
For Use With
MM571 and MM572 Gate Operators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1001
Zoro #
G916576559
UPC #
093863147456
Country of Origin
China

Dimensions

Length
31.5 in
Depth
4.25 in
Width
4 in

Details

Item
Linear Housing
Color
Black
For Use With
MM571 and MM572 Gate Operators

Description

Linear Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.