
Linear Replacement Arm
Mfr # RP271ARM
Zoro # G716576483
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Depth
5.25 in
For Use With
Designed for the MM271 operator.
Width
8.5 in
Length
29.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP271ARM
Zoro #
G716576483
UPC #
093863147388
Country of Origin
China
Dimensions
Depth
5.25 in
Width
8.5 in
Length
29.5 in
Details
Item
Linear Replacement Arm
For Use With
Designed for the MM271 operator.
Color
Black
Description
Linear Replacement Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.