Zoro Homepage

Megacode transmitter, 1 Button Remote

  • Mfr # DNT00091

  • Zoro # G716576940


product price: $24.95
/ea

Key Features

Width
2.16 in
Safety Features
Visor mounting clip; 1,000,000+ Codes; Test/Operate LED; 9-Volt battery
Length
3.75 in
Depth
0.95 in
Voltage
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNT00091
Zoro #
G716576940
UPC #
093863105180
Country of Origin
China

Dimensions

Width
2.16 in
Length
3.75 in
Depth
0.95 in

Details

Item
Megacode transmitter,1 Button Remote
Safety Features
Visor mounting clip; 1,000,000+ Codes; Test/Operate LED; 9-Volt battery
Voltage
9V
For Use With
MegaCode Remote
Color
Grey

Description

Megacode transmitter,1 Button Remote

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.