Zoro Homepage

Megacode transmitter, 3 Button Remote

  • Mfr # DNT00093

  • Zoro # G416576974


product price: $29.49
/ea

Key Features

Max. Capacity
3 MegaCode Receivers
Includes
Visor Mounting Clip
For Use With
MegaCode Remote
Voltage
3V
Depth
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNT00093
Zoro #
G416576974
UPC #
093863148408
Country of Origin
China

Dimensions

Depth
0.95 in
Width
2.16 in
Length
3.75 in

Details

Item
Megacode transmitter,3 Button Remote
Max. Capacity
3 MegaCode Receivers
Includes
Visor Mounting Clip
For Use With
MegaCode Remote
Voltage
3V
Safety Features
Visor mounting clip; 1,000,000+ Codes; Test/Operate LED; 9-Volt battery
Color
Grey

Description

Megacode transmitter,3 Button Remote

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.