Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Detector Transmitter, 315 MHz

  • Mfr # DXS-54

  • Zoro # G2439346


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Overall Height
4 1/2 in
Features
Battery Saver Circuitry, DXS Format
Includes
Battery Saver Circuitry
Operating Frequency
315.000 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXS-54
Zoro #
G2439346
UPC #
093863103483
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
4 1/2 in
Depth
1.8 in
Battery Size
9V
Overall Depth
2 in
Overall Diameter
1.7 in

Details

Item
Motion Sensors
Features
Battery Saver Circuitry, DXS Format
Includes
Battery Saver Circuitry
Operating Frequency
315.000 MHz
Powered By
9V Battery
Transmission Range
1,500 ft
Battery Life
3 yr
Compatible With
DXS/DX Receivers
For Use With
DXS Receivers
Product Type
Motion Sensor
Transmission Distance - Maximum
1,500 ft
Operating Frequency - Maximum
315 MHz
Battery Chemistry
Lithium
Battery Run Time
3 yr
Detection Method
Passive Infrared
Power Source
9V Battery

Description

Motion Sensors, Operating Frequency 315.000 MHz, Transmission Range 1,500 ft, Compatible With DXS/DX Receivers, Powered By 9V Battery, For Use With DXS Receivers, Battery Life 3 yr, Height 4.4 in, Width 3.2 in, Depth 1.8 in, Features Battery Saver Circuitry, DXS Format, Includes Battery Saver Circuitry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.