Zoro Homepage

Swing Gate Operator, For Single Gate Use

  • Mfr # PRO-SW4000XLS

  • Zoro # G4993134


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Type
Single Gate - Medium to Heavy Duty
For Use With
13X168, 13X178
Includes
Rechargeable Battery
Cycle
18 to 20 Seconds to Open
Max. Capacity
1,000 lb, 20 ft Gate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-SW4000XLS
Zoro #
G4993134
UPC #
090835006452
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Compatible Gate Maximum Length
20 ft

Details

Item
Swing Gate Operator
Type
Single Gate - Medium to Heavy Duty
For Use With
13X168, 13X178
Includes
Rechargeable Battery
Cycle
18 to 20 Seconds to Open
Max. Capacity
1,000 lb, 20 ft Gate
Voltage
12V DC
Standards
UL 325 5th Edition, UL Listed
Safety Features
Adustable Obstruction Sensing, Auto Close, Soft Start/Soft Stop
Operation
Control Board Programmable for Pull-to-Open or Push-to-Open
Green Environmental Attribute
Product is Rechargeable
Minimum Operating Temperature
-5 Degrees F
Power Source
Solar
Maximum Operating Temperature
160 Degrees F
Features
Features Smooth Start/Soft Stop Operation, Increased Operating Speed by 10%
Compatible Gate Type
Single Swing
Gate Operating Speed
18 to 20 Seconds
Compatible Gate Maximum Capacity
1,000 lb
Operating Voltage
12V DC

Description

Swing Gate Operator, Operating Voltage 12V DC, Includes Rechargeable Battery, Gate Operating Speed 18 to 20 Seconds, Power Source Solar, Features Features Smooth Start/Soft Stop Operation, Increased Operating Speed by 10 Percent, Minimum Operating Temperature -5 Degrees F, Maximum Operating Temperature 160 Degrees F, Compatible Gate Type Single Swing, Compatible Gate Maximum Length 20 ft, Compatible Gate Maximum Capacity 1,000 lb, Standards UL 325 5th Edition, UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.