Zoro Homepage

Swing Gate Secondary Slave Operator

  • Mfr # PRO-SW3200XLS

  • Zoro # G4993152


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Gate - Light to Medium Duty
For Use With
13X164, 13X165, 13X178
Includes
40 ft Power Cable, Rechargeable Battery
Max. Capacity
16 ft Gate, 650 lb
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-SW3200XLS
Zoro #
G4993152
UPC #
090835006445
Country of Origin
China

Dimensions

Compatible Gate Maximum Length
16 ft
Manufacturer Warranty Length
2 yr

Details

Item
Swing Gate Secondary Operator
Type
Dual Gate - Light to Medium Duty
For Use With
13X164, 13X165, 13X178
Includes
40 ft Power Cable, Rechargeable Battery
Max. Capacity
16 ft Gate, 650 lb
Voltage
12V DC
Operation
Control Board Programmable for Pull-to-Open or Push-to-Open
Standards
UL 325 5th Edition, UL Listed
Cycle
15 to 18 Seconds to Open
Safety Features
Adustable Obstruction Sensing, Auto Close, Soft Start/Soft Stop
Gate Operating Speed
15 to 18 Seconds
Compatible Gate Type
Dual Swing
Features
Features Smooth Start/Soft Stop Operation, Increased Operating Speed by 10%
Minimum Operating Temperature
-5 Degrees F
Maximum Operating Temperature
160 Degrees F
Power Source
Solar
Compatible Gate Maximum Capacity
650 lb
Operating Voltage
12V DC

Description

Swing Gate Secondary Operator, Operating Voltage 12V DC, Includes 40 ft Power Cable, Rechargeable Battery, Gate Operating Speed 15 to 18 Seconds, Power Source Solar, Features Features Smooth Start/Soft Stop Operation, Increased Operating Speed by 10 Percent, Minimum Operating Temperature -5 Degrees F, Maximum Operating Temperature 160 Degrees F, Compatible Gate Type Dual Swing, Compatible Gate Maximum Length 16 ft, Compatible Gate Maximum Capacity 650 lb, Standards UL 325 5th Edition, UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.