Universal Receiver/Garage Door Receiver
Mfr # RB709U-NB
Zoro # G3643001
product price: $65.69
/eaKey Features
Type
Garage Door
For Use With
Garage Door Openers
Operation
Converts Garage Door Openers to Work with GTO Entry Transmitters
Voltage
8V to 24V AC/DC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB709U-NB
Zoro #
G3643001
UPC #
090835005325
Country of Origin
China
Details
Item
Universal Receiver
Type
Garage Door
For Use With
Garage Door Openers
Operation
Converts Garage Door Openers to Work with GTO Entry Transmitters
Voltage
8V to 24V AC/DC
Color
Black
Compatible with Manufacturer Model Number
FM134, RB743
Product Type
Receiver
Compatible Manufacturer Model Number
FM134, RB743
Compatible Manufacturer Part Number
FM134, RB743
For Use With Mfr. Model Number
FM134, RB743
Compatible with Manufacturer Model No.
FM134, RB743
Compatible with Mfr. Model No.
FM134, RB743
For Use with Mfr Model Number
FM134, RB743
Operating Voltage
8V to 24V AC/DC
Compatible Pump Manufacturer Part Number
FM134, RB743
Compatible Mfr. Model Number
FM134, RB743
Description
Universal Receiver, Product Type Receiver, Includes Not Applicable, For Use With Garage Door Openers, Operating Voltage 8V to 24V AC/DC, Color Black, Compatible with Grainger Part Number 13X165, 13X166, Compatible with Manufacturer Model Number FM134, RB743
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.