Zoro Homepage

Visor Transmitter, Range 200 ft.

  • Mfr # DT-4

  • Zoro # G8490408


product price: $53.99
/ea

Key Features

Operating Frequency
310.000 MHz
Transmission Range
200 ft
Height
3.7 in
Compatible With
All Linear Receivers and Controllers
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-4
Zoro #
G8490408
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Width
2.1 in
Depth
0.9 in
Overall Depth
1 in
Overall Width
2 1/5 in
Overall Height
3 4/5 in
Battery Size
9V

Details

Item
Visor Transmitter
Operating Frequency
310.000 MHz
Transmission Range
200 ft
Compatible With
All Linear Receivers and Controllers
Product Type
Visor Transmitter
Includes
9V Battery
Number of Buttons
4
Features
64 Codes
Battery Life
10 yr
Powered By
9V Battery
Number of Channels
4
Transmission Distance - Maximum
200 ft
Operating Frequency - Maximum
310 MHz
Battery Run Time
10 yr
Number of Codes
64
Batteries Included
Batteries Included

Description

Visor Transmitter, Operating Frequency 310.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 9V Battery, Number of Buttons 4, Number of Channels 4, Battery Life 10 yr, Height 3.7 in, Width 2.1 in, Depth 0.9 in, Features 64 Codes, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.