Zoro Homepage

Visor Transmitter, Range 200 ft.

  • Mfr # MCS 414001

  • Zoro # G8489988


product price: $40.69
/ea

Key Features

Operating Frequency
300.000 MHz
Transmission Range
200 ft
Height
2.5 in
Compatible With
All Linear Receivers and Controllers
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS 414001
Zoro #
G8489988
UPC #
093863118449
Country of Origin
China

Dimensions

Height
2.5 in
Width
1.5 in
Depth
0.8 in
Overall Width
1 3/5 in
Overall Depth
4/5 in
Overall Height
2 3/5 in
Battery Size
9V

Details

Item
Visor Transmitter
Operating Frequency
300.000 MHz
Transmission Range
200 ft
Compatible With
All Linear Receivers and Controllers
Product Type
Visor Transmitter
Includes
9V Battery
Number of Buttons
4
Powered By
12V Battery
Number of Channels
4
Battery Life
10 yr
Features
512 Codes
Transmission Distance - Maximum
200 ft
Batteries Included
Batteries Included
Battery Run Time
10 yr
Operating Frequency - Maximum
300 MHz
Number of Codes
512

Description

Visor Transmitter, Operating Frequency 300.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 12V Battery, Number of Buttons 4, Number of Channels 4, Battery Life 10 yr, Height 2.5 in, Width 1.5 in, Depth 0.8 in, Features 512 Codes, Includes 9V Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.