Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Resistant Keypad, 4-1/2" H

  • Mfr # 232SE

  • Zoro # G8490015


product price: $441.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Applications
Height
4 1/2 in
Width
3 in
Product Type
Keypad
Includes
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232SE
Zoro #
G8490015
UPC #
783950321400
Country of Origin
China

Dimensions

Height
4 1/2 in
Width
3 in
Depth
1 9/16 in
Overall Length
1 1/2 in
Overall Height
4 1/2 in
Overall Width
3 in

Details

Item
Weather Resistant Keypad
For Use With
Access Control Applications
Product Type
Keypad
Includes
Key
Finish
Brushed
Test Range
50 ft
Siren Style
Continuous
Number of Wires
5
Decibels
0 dB
Voltage
12 to 24V AC/DC
Amps
2 A
Material
Metal
Application
Door, Wall
Input Voltage
24 V DC
Environment
Indoor, Outdoor
Current
108 mA
Number of User Codes
125
Compatible Product Type
Single-Gang Electrical Box
Sound Level
0 dB
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Weather Resistant Keypad, Cast Aluminum, Stainless Steel Finish, For Use With Access Control Applications, Siren Style Continuous, 0 Decibels, Voltage 12 to 24VAC/DC, 2 Amps, Number of Wires 5 Wires, Test Range 50 ft., Height 4-1/2 In., Width 3 In., Depth 1-9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.