Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232ILM-AL
Zoro #
G8490155
UPC #
-
Country of Origin
United States
Dimensions
Height
6 31/64 in
Width
1 23/32 in
Depth
1 9/64 in
Details
Item
Weather Resistant Keypad
For Use With
Access Control Applications
Finish
Satin Chrome
Decibels
0 dB
Siren Style
Continuous
Number of Wires
5
Material
Cast aluminum
Test Range
50 ft
Voltage
12 to 24V AC/12 to 24V DC
Amps
1 A
Accessory Type
Weather Resistant Keypad
Description
Weather Resistant Keypad, Cast Aluminum, Satin Chrome Finish, For Use With Access Control Applications, Siren Style Continuous, 0 dB Decibels, Voltage 12 to 24V AC/12 to 24V DC, 1 A Amps, Number of Wires 5, Test Range 50 ft, Height 6 31/64 in, Width 1 23/32 in, Depth 1 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.