Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window/Door Detector Transmitter, 320 MHz

  • Mfr # ITIRDW01

  • Zoro # G2439626


product price: $40.99
/ea

Key Features

Overall Width
1 1/2 in
Overall Height
2 1/2 in
Features
Compact Design
Includes
Mounting Screws
Powered By
CR2 Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITIRDW01
Zoro #
G2439626
UPC #
093863123306
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Overall Height
2 1/2 in
Depth
0.8"
Battery Size
CR2
Overall Diameter
1.25 in

Details

Item
Window and Door Detector Transmitter
Features
Compact Design
Includes
Mounting Screws
Powered By
CR2 Battery
Compatible With
SIMON/NX/CONCORD Series
Battery Life
5 yr
Humidity Range
5 to 90%
Transmission Range
500 ft
Operating Frequency
320.000 MHz
For Use With
Interlogix Receivers
Operating Temp. Range
23 Degrees to 131 Degrees F
Product Type
Entry Sensor
Application
Security
Operating Frequency - Maximum
320 MHz
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
131 Degrees F
Battery Run Time
5 yr
Transmission Distance - Maximum
500 ft
Battery Chemistry
Lithium
Maximum Operating Temperature
131 Degrees F
Power Source
CR2 Battery

Description

Window and Door Detector Transmitter, Operating Frequency 320.000 MHz, Transmission Range 500 ft, Compatible With SIMON/NX/CONCORD Series, Powered By CR2 Battery, For Use With Interlogix Receivers, Operating Temp. Range 23 Degrees to 131 Degrees F, Humidity Range 5 to 90 Percent, Battery Life 5 yr, Features Compact Design, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.