Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 5-3/4 in H, 3-5/16 ft L, 2-3/4 in W, 4 Channel, Polyurethane, Orange, Yellow

  • Mfr # CP4X300-Y/O

  • Zoro # G201049461


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Height
5-3/4 in
Length
3-5/16 ft
Width
2-3/4 in
Load Capacity
20,200 lb/Axle
Number of Channels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4X300-Y/O
Zoro #
G201049461
UPC #
812542024860
Country of Origin
United States

Dimensions

Height
5-3/4 in
Length
3-5/16 ft
Width
2-3/4 in
Max. Cable Dia.
3 in
Channel Width
3 in
Cable Protector Channel Height
3 in
Cable Protector Height
5 3/4 in

Details

Item
Cable Protector
Load Capacity
20,200 lb/Axle
Number of Channels
4
Material
Polyurethane
Color
Orange, Yellow
Connection Style
T-Connector
Texture
Smooth

Description

Cable Protector, Number of Channels 4, Cable Protector Channel Height 3 in, Channel Width 3 in, Width 2 3/4 in, Cable Protector Height 5 3/4 in, Connection Style T-Connector, Length 3 5/16 ft, Color Orange; Yellow, Material Polyurethane, Max. Cable Dia. 3 in, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.