Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Way Foot Switch

  • Mfr # 4H-30H2-DH

  • Zoro # G3152731


product price: $417.99
/ea
Sold in multiples of 5 for $2,089.95
Free Shipping & Returns

Key Features

Action
Maintained
Pneumatic Valves
1/8""-27 NPT ports - exposed, 4-way air valve
Input & Output Ports
1/8"-27 NPT Ports - Exposed
Housing Colors
Orange
Shields & Guards
Full Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4H-30H2-DH
Zoro #
G3152731
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch
Action
Maintained
Pneumatic Valves
1/8""-27 NPT ports - exposed, 4-way air valve
Input & Output Ports
1/8"-27 NPT Ports - Exposed
Housing Colors
Orange
Shields & Guards
Full Shield
Housing Materials
Cast Iron
PURPOSE
Large Industrial Design
FEATURES & BENEFITS
Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
Switch Type
Air Switch
Actions
Single Stage Maintained
MATERIALS
Designed for long life operation Full shield covering treadle 3 Holes provided for rigid mounting to floor or equipment
Number of Pedals
1
Power Source
Pneumatic
Hazardous Location Specification
Not Rated
Series
AirVal Hercules
Product Type
Foot Switch

Description

Foot Switch, Maintained Action

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.