
88Sn2 Class Iii, 2 No 2 Nc Mo
Mfr # TWIN 88SN2
Zoro # G3152646
product price: $341.99
/eaSold in multiples of 10 for $3,419.90
Free Shipping & Returns
Key Features
Cable Entries
3/4"-14 NPT threaded entry
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Switch Connections
Quick-connect terminal
PURPOSE
Compact & Waterproof Design
Housing Colors
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TWIN 88SN2
Zoro #
G3152646
UPC #
-
Country of Origin
United States
Details
Item
88Sn2 Class Iii, 2 No 2 Nc Mo
Cable Entries
3/4"-14 NPT threaded entry
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13
Switch Connections
Quick-connect terminal
PURPOSE
Compact & Waterproof Design
Housing Colors
Black
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Actions
Single Stage Momentary
Housing Materials
Cast Aluminum
MATERIALS
One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard
FEATURES & BENEFITS
Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment
Switch Type
Electrical
Circuitries
DPDT (Form CC)
Description
88Sn2 Class Iii, 2 No 2 Nc Mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.