
Air-Seal - Maintained
Mfr # 41DH12
Zoro # G5992924
product price: $81.79
/eaSold in multiples of 2 for $163.58
Free Shipping & Returns
Key Features
Electrical Ratings
20A, 125-250 VAC, 1 HP 125 VAC, 2 HP, 250 VAC
Housing Colors
Black
Switch Type
Air Switch
Housing Materials
Formed Steel
PURPOSE
Compact Versatile Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41DH12
Zoro #
G5992924
UPC #
-
Country of Origin
United States
Details
Item
Air / Electric Maintained Action
Electrical Ratings
20A, 125-250 VAC, 1 HP 125 VAC, 2 HP, 250 VAC
Housing Colors
Black
Switch Type
Air Switch
Housing Materials
Formed Steel
PURPOSE
Compact Versatile Design
MATERIALS
FEATURES & BENEFITS
ENCLOSURE
EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch
Actions
Single Stage Maintained
Circuitries
SPDT (Form "C")
Description
Air / Electric Maintained Action
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.