Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airval - Classic

  • Mfr # 2E-30A2-S

  • Zoro # G6032422


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Housing Materials
Cast Aluminum
Housing Colors
Black
Pneumatic Valves
1/8"-27 NPT ports - within housing, 2-way air valve
Input & Output Ports
1/8"-27 NPT Ports - Within Housing
MATERIALS
Variable Flow design Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Versatility And Good Looks Cast Aluminum Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2E-30A2-S
Zoro #
G6032422
UPC #
-
Country of Origin
United States

Details

Item
Classic 2-Way Pneumatic Valve
Housing Materials
Cast Aluminum
Housing Colors
Black
Pneumatic Valves
1/8"-27 NPT ports - within housing, 2-way air valve
Input & Output Ports
1/8"-27 NPT Ports - Within Housing
MATERIALS
Variable Flow design Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Versatility And Good Looks Cast Aluminum Housing
FEATURES & BENEFITS
Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I.
Switch Type
Pneumatic Airval
PURPOSE
Long Treadle Throw Desgin
Actions
Momentary

Description

Classic 2-Way Pneumatic Valve

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.