Zoro Homepage

Airval - Clipper Wide Treadle

  • Mfr # 3L-30A2-S

  • Zoro # G6031704


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Air Switch
Actions
Momentary
Pneumatic Valves
3-Way Air Valve Wide Treadle
MATERIALS
Housing Colors
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L-30A2-S
Zoro #
G6031704
UPC #
-
Country of Origin
United States

Details

Item
Clipper Wide 3-Way Pneumatic Valve
Switch Type
Air Switch
Actions
Momentary
Pneumatic Valves
3-Way Air Valve Wide Treadle
MATERIALS
Housing Colors
Black
Housing Materials
Cast Iron
Input & Output Ports
1/8"-27 NPT Ports - Within Housing
PURPOSE
Medium Duty General Purpose Design
FEATURES & BENEFITS
Designed for long life operation Nonskid Base Pad Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I.

Description

Clipper Wide 3-Way Pneumatic Valve

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.