
Anti Trip - Hercules Full Shield
Mfr # 511-B
Zoro # G5981995
product price: $307.99
/ea
Free Shipping & Returns
Key Features
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection • IP56
Actions
2-Stage Momentary
MATERIALS
Circuitries
SPDT (Form "C")
Switch Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
511-B
Zoro #
G5981995
UPC #
-
Country of Origin
United States
Details
Item
Anti-Trip Hercules Full Shield Spdt
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection • IP56
Actions
2-Stage Momentary
MATERIALS
Circuitries
SPDT (Form "C")
Switch Type
Electrical
Housing Colors
Orange
Housing Materials
Cast Iron
FEATURES & BENEFITS
Electrical Ratings
20A, 125-250 VAC, 1 HP 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Shields & Guards
Full Shield
PURPOSE
Advanced Design Helps Prevent Accidental Actuation
Cable Entries
3/4"-14 NPT threaded entry
Description
Anti-Trip Hercules Full Shield Spdt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.