Zoro Homepage

Anti Trip - Hercules Gated O Shield

  • Mfr # 511-B3G

  • Zoro # G5984585


product price: $343.99
/ea
Free Shipping & Returns

Key Features

FEATURES & BENEFITS
MATERIALS
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-B3G
Zoro #
G5984585
UPC #
-
Country of Origin
United States

Details

Item
Anti-Trip Hercules O-Shield Gate Spdt-
FEATURES & BENEFITS
MATERIALS
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Electrical
Shields & Guards
Gated O Shield
Housing Materials
Cast Iron
Circuitries
SPDT-DB (Form "Z")
PURPOSE
Advanced Design helps prevent accidental actuation
Actions
Single Stage Momentary
Housing Colors
Orange
Electrical Ratings
15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max.

Description

Anti-Trip Hercules O-Shield Gate Spdt-

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.