
Anti Trip - Hercules Gated OX Shield
Mfr # 511-B2OX
Zoro # G5981925
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Circuitries
DPDT (Form CC)
MATERIALS
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
FEATURES & BENEFITS
Housing Materials
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
511-B2OX
Zoro #
G5981925
UPC #
-
Country of Origin
United States
Details
Item
Anti-Trip Hercules Ox-Shield Dpdt
Circuitries
DPDT (Form CC)
MATERIALS
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
FEATURES & BENEFITS
Housing Materials
Cast Iron
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
PURPOSE
Advanced Design helps prevent accidental actuation
Cable Entries
3/4"-14 NPT threaded entry
Shields & Guards
Gated OX Shield
Housing Colors
Orange
Actions
Single Stage Momentary
Switch Type
Electrical
Description
Anti-Trip Hercules Ox-Shield Dpdt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.