
Anti Trip - Hercules Gated OX Shield
Mfr # 511-B2OXG
Zoro # G5984481
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Electrical
Shields & Guards
Gated OX Shield
Housing Materials
Cast Iron
FEATURES & BENEFITS
MATERIALS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-B2OXG
Zoro #
G5984481
UPC #
-
Country of Origin
United States
Details
Item
Anti-Trip Hercules Ox-Shield Gate Dpdt
Switch Type
Electrical
Shields & Guards
Gated OX Shield
Housing Materials
Cast Iron
FEATURES & BENEFITS
MATERIALS
Housing Colors
Orange
Actions
Single Stage Momentary
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
PURPOSE
Advanced Design helps prevent accidental actuation
Circuitries
DPDT (Form CC)
Cable Entries
3/4"-14 NPT threaded entry
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Description
Anti-Trip Hercules Ox-Shield Gate Dpdt
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.