
Anti Trip - Hercules Gated OX Shield
Mfr # 511-B2OXGA
Zoro # G5981934
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Electrical
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
FEATURES & BENEFITS
Circuitries
SPDT (Form "C")
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-B2OXGA
Zoro #
G5981934
UPC #
-
Country of Origin
United States
Details
Item
Anti-Trip Hercules Ox-Shield Gate 2-St
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Electrical
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
FEATURES & BENEFITS
Circuitries
SPDT (Form "C")
Shields & Guards
Gated OX Shield
PURPOSE
Advanced Design helps prevent accidental actuation
Housing Colors
Orange
Actions
2-Stage Momentary
MATERIALS
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Housing Materials
Cast Iron
Description
Anti-Trip Hercules Ox-Shield Gate 2-St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.