Zoro Homepage

Anti Trip - Hercules Gated OX Shield

  • Mfr # 511-B4OXGA

  • Zoro # G5982722


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Shields & Guards
Gated OX Shield
Electrical Ratings
15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max.
Actions
2-Stage Momentary
MATERIALS
Cable Entries
3/4"-14 NPT threaded entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-B4OXGA
Zoro #
G5982722
UPC #
-
Country of Origin
United States

Details

Item
Anti-Trip Hercules Ox-Shield Gate 2-St
Shields & Guards
Gated OX Shield
Electrical Ratings
15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max.
Actions
2-Stage Momentary
MATERIALS
Cable Entries
3/4"-14 NPT threaded entry
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Switch Type
Electrical
Housing Colors
Orange
FEATURES & BENEFITS
PURPOSE
Advanced Design helps prevent accidental actuation
Circuitries
SPDT-DB (Form "Z")
Housing Materials
Cast Iron

Description

Anti-Trip Hercules Ox-Shield Gate 2-St

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.