Zoro Homepage

Anti Trip - Hercules O Shield

  • Mfr # 511-B2OA

  • Zoro # G5985373


product price: $365.99
/ea
Free Shipping & Returns

Key Features

MATERIALS
Circuitries
SPDT (Form "C")
Switch Type
Electrical
Shields & Guards
O Shield
Actions
2-Stage Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-B2OA
Zoro #
G5985373
UPC #
-
Country of Origin
United States

Details

Item
Anti-Trip Hercules O-Shield 2-Stage, Spd
MATERIALS
Circuitries
SPDT (Form "C")
Switch Type
Electrical
Shields & Guards
O Shield
Actions
2-Stage Momentary
Housing Materials
Cast Iron
Housing Colors
Orange
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
PURPOSE
Advanced Design helps prevent accidental actuation
FEATURES & BENEFITS
Cable Entries
3/4"-14 NPT threaded entry

Description

Anti-Trip Hercules O-Shield 2-Stage, Spd

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.