
Anti Trip - Hercules O Shield
Mfr # 511-B2OAC2
Zoro # G5988243
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Cable Entries
Dual 1/2"-14 NPT threaded entry
Actions
2-Stage Momentary
Housing Materials
Cast Iron
MATERIALS
Switch Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
511-B2OAC2
Zoro #
G5988243
UPC #
-
Country of Origin
United States
Details
Item
Anti-Trip Hercules O-Shield 2-Stg Dual E
Cable Entries
Dual 1/2"-14 NPT threaded entry
Actions
2-Stage Momentary
Housing Materials
Cast Iron
MATERIALS
Switch Type
Electrical
PURPOSE
Advanced Design helps prevent accidental actuation
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Shields & Guards
O Shield
FEATURES & BENEFITS
Housing Colors
Orange
Circuitries
SPDT (Form "C")
Description
Anti-Trip Hercules O-Shield 2-Stg Dual E
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.