
Anti-Trip Hercules O-Shield Dpdt
Mfr # 511-B2O
Zoro # G5981891
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Housing Materials
Cast Iron
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Switch Type
Electrical
Housing Colors
Orange
Circuitries
DPDT (Form CC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-B2O
Zoro #
G5981891
UPC #
-
Country of Origin
United States
Details
Item
Anti-Trip Hercules O-Shield Dpdt
Housing Materials
Cast Iron
ENCLOSURE
NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Switch Type
Electrical
Housing Colors
Orange
Circuitries
DPDT (Form CC)
PURPOSE
Advanced Design helps prevent accidental actuation
Actions
Single Stage Momentary
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Cable Entries
3/4"-14 NPT threaded entry
Shields & Guards
Gated OX Shield
MATERIALS
FEATURES & BENEFITS
Description
Anti-Trip Hercules O-Shield Dpdt
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.