Zoro Homepage

Aquiline Maintained - Polymeric

  • Mfr # 971-DC26J

  • Zoro # G6032949


product price: $60.39
/ea
Sold in multiples of 2 for $120.78

Key Features

PURPOSE
Versatile Compact Design
Actions
Single Stage Maintained
Switch Connections
Quick-connect terminal, Solder terminal, Pre-wired
Housing Colors
Gray, dark
MATERIALS
SPST, Maintained Operation Rustproof and corrosion proof reinforced polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-DC26J
Zoro #
G6032949
UPC #
-
Country of Origin
United States

Details

Item
Aquiline Polymeric Wired Spst Maintained
PURPOSE
Versatile Compact Design
Actions
Single Stage Maintained
Switch Connections
Quick-connect terminal, Solder terminal, Pre-wired
Housing Colors
Gray, dark
MATERIALS
SPST, Maintained Operation Rustproof and corrosion proof reinforced polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
Switch Type
Electrical
Circuitries
SPST-NO (Form "A")
Electrical Ratings
12A, 1 H.P. 250 VAC, 1/2 H.P. 125 VAC
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Housing Materials
Polymeric
Cable Entries
Adjustable strain relief clamp
FEATURES & BENEFITS
Flame retardant to 94-VI Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment
Cordsets
6-ft cordset, no plug

Description

Aquiline Polymeric Wired Spst Maintained

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.