
Aquiline Momentary - Metal
Mfr # 974-S
Zoro # G6031783
product price: $42.49
/eaSold in multiples of 3 for $127.47
Key Features
Electrical Ratings
1/2 HP 125-250 VAC, 15A, 125-250 VAC
Circuitries
DPDT (Form CC)
Cable Entries
Adjustable strain relief clamp
Switch Connections
Quick-connect terminal
PURPOSE
Versatile Compact Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974-S
Zoro #
G6031783
UPC #
-
Country of Origin
United States
Details
Item
Aquiline Polymeric Dpdt Momentary Dk Gra
Electrical Ratings
1/2 HP 125-250 VAC, 15A, 125-250 VAC
Circuitries
DPDT (Form CC)
Cable Entries
Adjustable strain relief clamp
Switch Connections
Quick-connect terminal
PURPOSE
Versatile Compact Design
Housing Colors
Black
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Housing Materials
Cast Zinc
Switch Type
Electrical
FEATURES & BENEFITS
Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
MATERIALS
SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
Actions
Single Stage Momentary
Description
Aquiline Polymeric Dpdt Momentary Dk Gra
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.