Zoro Homepage

Aquiline Momentary - Polymeric

  • Mfr # 971-SC26

  • Zoro # G6032851


product price: $42.15
/ea
Sold in multiples of 4 for $168.60

Key Features

ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Housing Materials
Polymeric
Housing Colors
Gray, dark
PURPOSE
Versatile Compact Design
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-SC26
Zoro #
G6032851
UPC #
-
Country of Origin
United States

Details

Item
Aquiline Foot Switch Polymeric Wired Spd
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Housing Materials
Polymeric
Housing Colors
Gray, dark
PURPOSE
Versatile Compact Design
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Circuitries
SPDT wired NO
Switch Type
Electrical
Cordsets
6-ft Cordset, 2 Conductors, No Plug
FEATURES & BENEFITS
Flame retardant to 94-VI Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment
Actions
Single Stage Momentary
MATERIALS
SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.

Description

Aquiline Foot Switch Polymeric Wired Spd

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.