
Aquiline Momentary - Polymeric
Mfr # 971-SC26A
Zoro # G6043351
product price: $34.15
/eaSold in multiples of 4 for $136.60
Key Features
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Electrical Ratings
1/2 HP 125-250 VAC, 10A, 125-250 VAC
Switch Type
Electrical
PURPOSE
Versatile Compact Design
Housing Colors
Gray, light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
971-SC26A
Zoro #
G6043351
UPC #
-
Country of Origin
United States
Details
Item
Aquiline Foot Switch Polymeric Wired Spd
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Electrical Ratings
1/2 HP 125-250 VAC, 10A, 125-250 VAC
Switch Type
Electrical
PURPOSE
Versatile Compact Design
Housing Colors
Gray, light
Circuitries
SPDT wired NO
Housing Materials
Polymeric
Cordsets
6-ft Cordset, 2 Conductors, No Plug
FEATURES & BENEFITS
Flame retardant to 94-VI Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment
MATERIALS
SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
Actions
Single Stage Momentary
Description
Aquiline Foot Switch Polymeric Wired Spd
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.