Zoro Homepage

Atlas - No Shield

  • Mfr # 936-SWN

  • Zoro # G6043342


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Product Type
Foot Switch
Shields & Guards
No guard or shield
Switch Type
Electrical
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936-SWN
Zoro #
G6043342
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch
Contact Form
SPDT
Product Type
Foot Switch
Shields & Guards
No guard or shield
Switch Type
Electrical
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
FEATURES & BENEFITS
PURPOSE
Developed for Worldwide Applications
Circuitries
SPDT-DB (snap action Positive Break)
Cable Entries
PG16 threaded entry
Actions
Single Stage Momentary
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
Housing Materials
Cast Aluminum
Housing Colors
Orange
Switch Connections
Screw terminal
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Termination Connection Type
Screw Terminal
Power Source
Electrically Corded

Description

Foot Switch, SPDT Contact Form

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.